Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Coated polysaccharide columns, reversed phase

Coated polysaccharide columns, reversed phase

Chiralcel® OZ-3R, Analytisk, 3 µm, 4,60 mm, 50 mm
Katalog # DAIC42822
Leverandør:   CHIRAL TECHNOLOGIES
Coated polysaccharide columns, reversed phase
Katalog # DAIC42822
Leverandør:  CHIRAL TECHNOLOGIES
Coated polysaccharide columns, reversed phase
Coated polysaccharide columns, reversed phase

Chiralcel® OZ-3R, Analytisk, 3 µm, 4,60 mm, 50 mm

Price
12.090,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These columns have the same coated chiral selector as found in the normal phase stationary phases, however in comparison, they use a different bounded silica as the base material which stabilises the CSP.

Reversed phase analytical columns were developed specifically for aqueous-organic mobile phases. They are suited for applications where the sample is presented in aqueous media (e.g. biological samples) or for samples that require flexibility in term of pH range.

Extreme pH values must be avoided as they can damage the silica gel used in these columns. These columns are also frequently used in LC/MS applications.

Specifikationer
  • Kolonne form:
    Analytisk
  • Ø indv.:
    4,60 mm
  • Partikelstørrelse:
    3 µm
  • Beskrivelse:
    Chiralcel® OZ-3R
  • Længde:
    50 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.