Pump modules, C-601 and C-605
Product Details & Documents
The three-piston pump module with a pulse-free flow rate from 2,5 to 250 ml/min guarantees fast separation at a maximum working pressure of 10 bar (145 psi) or 50 bar (725 psi) for isocratic or gradient mode. These pump modules are the core components of the Sepacore® chromatography systems. The chemically resistant and biocompatible pumps can be used with a wide range of organic solvents.
- Plug and play portable unit
- Programs and settings enables the selection of flow rate, pressure, time and gradient of the solvents
- Material in contact with solvents are PEEK, saphire, ceramic, FEP, ruby
- Integrated piston back flushing pump head
The use of two pump modules enables the formation of a binary gradient. The solvents enter the pump heads via the aspiration tubing. The FEP tubing guides the solvent to the mixing chamber with integrated pressure sensor and from there via the injection system on to the column via the pressure tubing (output). The Pump Manager C-615 regulates the flow rate of the pump modules and monitors the current pressure.
Delivery information: Supplied with connection cable RJ45, 0,3 m, solvent filter, screwdriver, turix wrench, 5× fittings 3,2 mm (green), 5× ferrules 3,2 mm (green), 2× fittings D4 (white), 2× ferrules D4 (white), 1,5 m FEP pressure tubing 3,2×1,58 mm, 1,5 m FEP aspiration tubing 4×2,5 mm, Torx allen wrench TX10, Torx allen wrench TX20, power cable, silicone tube D1.5/3.5 and operation manual.
Specifikationer
- Beskrivelse:Pump module, C-605, 50 bar (725 psi)
- Seq:02
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Tubing fitting set
Produktinformation
- Katalog #TilgængelighedPrice
- Injection valve
Produktinformation
- Katalog #TilgængelighedPrice
- Sample loop, 20 ml
Produktinformation
- Katalog #TilgængelighedPrice
- Sample chamber, 100 ml
Produktinformation
- Katalog #TilgængelighedPrice
- Solvent valve set
Produktinformation
- Katalog #TilgængelighedPrice
- System stand for pump module
Produktinformation
- Katalog #TilgængelighedPrice
- Sample loop, 5 ml
Produktinformation
- Katalog #TilgængelighedPrice
- Solvent level sensor
Produktinformation
- Katalog #TilgængelighedPrice
- Pump controller C-610: control unit for isocratic separation with one
pump module C-601, without gradient function, with LCD display and interfacePump controller C-610: control unit for isocratic separation with one
pump module C-601, without gradient function, with LCD display and interfaceBUCH054111Log ind for tilgængelighed1 * 1 Items - 19.680,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Pump manager C-615: control of up to two pump modules C-601/C-605, gradient function from 0 - 100 % B for total flow rate of 2,5 - 250 ml linearity ±2%, with LCD display and interfacePump manager C-615: control of up to two pump modules C-601/C-605, gradient function from 0 - 100 % B for total flow rate of 2,5 - 250 ml linearity ±2%, with LCD display and interfaceBUCH054115Log ind for tilgængelighed1 * 1 Items - 27.650,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Single 4-way injection/purge device
Produktinformation
- Katalog #TilgængelighedPrice
- Column module
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



