Bottles, wide neck, HDPE, rectangular, with thread
500 ml, Bottle without lid, 40 mm, 84×56×155 mm
Katalog # 215-2340
Leverandør: MELLERUD PLAST EMBALLATOR
Bottles, wide neck, HDPE, rectangular, with thread
Katalog # 215-2340
Leverandør: MELLERUD PLAST EMBALLATOR
Gå til:
Product Details & Documents
HDPE, natural, without screw cap.
- Good chemical resistance
- with screw caps (1000 ml model without screw cap)
Ideal for sample collection and storage of liquids and dry substances.
Specifikationer
- Gevind:40 mm
- Kapacitet:500 ml
- Beskrivelse:Bottle without lid
- Seq:05
- B×D×H:84×56×155 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



