Single channel pipettes, electronic, variable volume, Ovation®
Model for left handers, 2 - 125 µl, 0,5 µl, ±2,9 - ±0,8 %, <1,00 - <0,15 %, grøn
Katalog # VIST1065-0125L
Leverandør: VISTALAB TECHNOLOGIES
Single channel pipettes, electronic, variable volume, Ovation®
Katalog # VIST1065-0125L
Leverandør: VISTALAB TECHNOLOGIES
Gå til:
Product Details & Documents
These pipettes are the ideal ergonomic choice for users who need a comprehensive range of automated liquid handling functions. An easy-to-read display and simple-to-operate keypad allows fast recall and setup of user-defined pipetting protocols and selection of operating modes, volumes and speeds.
- Fully electronic operation maximises pipetting efficiency for tasks like multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting and automatic sequential dispensing
- Colour-coded right and left-handed models are available
Delivery information: These models require a power supply unit (sold separately) to recharge the pipette's battery.
Specifikationer
- Farvekode:grøn
- Volumen:2 - 125 µl
- Beskrivelse:Model for left handers
- Seq:03
- Forøgelse:0,5 µl
- Nøjagtighed:±2,9 - ±0,8 %
- Usikkerhed:<1,00 - <0,15 %
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Power supply, 90-264 VAC, 47-63 Hz, for one Ovation® pipettePower supply, 90-264 VAC, 47-63 Hz, for one Ovation® pipetteVIST9060-9005Log ind for tilgængelighed1 * 1 Items - 404,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Power supply, with four connections, for up to four Ovation® pipettesPower supply, with four connections, for up to four Ovation® pipettesVIST9060-9006Log ind for tilgængelighed1 * 1 Items - 1.250,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Replacement nozzle for ESC model (0,5 - 20 µl); QS and M models (1 - 10/2 - 20 µl); F1 and F2 models (3 - 20 µl)Replacement nozzle for ESC model (0,5 - 20 µl); QS and M models (1 - 10/2 - 20 µl); F1 and F2 models (3 - 20 µl)613-4946Log ind for tilgængelighed1 * 10 Items - 660,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 0,2 - 2 µl (QS), Ovation 1 and 2 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 0,2 - 2 µl (QS), Ovation 1 and 2 µl (F1 and F2)VIST9057-1001Log ind for tilgængelighed1 * 1 Each - 218,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 1 - 10 µl (QS), Ovation 3 - 10 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 1 - 10 µl (QS), Ovation 3 - 10 µl (F1 and F2)VIST9057-1002Log ind for tilgængelighed1 * 1 Each - 218,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)VIST9057-2035Log ind for tilgængelighed1 * 1 Each - 282,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)VIST9057-3036Log ind for tilgængelighed1 * 1 Each - 282,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 10 - 100 µl (QS), Ovation 21 - 100 µl (F1 and F2)Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 10 - 100 µl (QS), Ovation 21 - 100 µl (F1 and F2)VIST9057-2004Log ind for tilgængelighed1 * 1 Each - 218,00 kr



