Single channel pipettes, electronic, variable volume, Ovation®
Model for left handers, 0,5 - 20 µl, 0,05 µl, ±3,0 - ±1,0 %, <1,80 - <0,30 %, gul
Catalog # VIST1065-0020L
Supplier: VISTALAB TECHNOLOGIES
Single channel pipettes, electronic, variable volume, Ovation®
Catalog # VIST1065-0020L
Supplier: VISTALAB TECHNOLOGIES
Jump to:
Product Details & Documents
These pipettes are the ideal ergonomic choice for users who need a comprehensive range of automated liquid handling functions. An easy-to-read display and simple-to-operate keypad allows fast recall and setup of user-defined pipetting protocols and selection of operating modes, volumes and speeds.
- Fully electronic operation maximises pipetting efficiency for tasks like multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting and automatic sequential dispensing
- Colour-coded right and left-handed models are available
Delivery information: These models require a power supply unit (sold separately) to recharge the pipette's battery.
Specifications
- Farvekode:gul
- Volumen:0,5 - 20 µl
- Beskrivelse:Model for left handers
- Seq:01
- Forøgelse:0,05 µl
- Nøjagtighed:±3,0 - ±1,0 %
- Usikkerhed:<1,80 - <0,30 %
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9060-9005Power supply, 90-264 VAC, 47-63 Hz, for one Ovation® pipetteLog in for availability1 * 1 Items - 404,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9060-9006Power supply, with four connections, for up to four Ovation® pipettesLog in for availability1 * 1 Items - 1.250,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 613-4946Replacement nozzle for ESC model (0,5 - 20 µl); QS and M models (1 - 10/2 - 20 µl); F1 and F2 models (3 - 20 µl)Log in for availability1 * 10 Items - 660,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9057-1001Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 0,2 - 2 µl (QS), Ovation 1 and 2 µl (F1 and F2)Log in for availability1 * 1 Each - 218,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9057-1002Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 1 - 10 µl (QS), Ovation 3 - 10 µl (F1 and F2)Log in for availability1 * 1 Each - 218,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9057-2035VITON seal kit for Ovation 20 - 200 µl (QS), 101 - 200 µl (F1 and F2)Log in for availability1 * 1 Each - 282,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9057-3036VITON seal kit for Ovation 100 - 1000 µl (QS), 201 - 1000 µl (F1 and F2)Log in for availability1 * 1 Each - 282,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- VIST9057-2004Seal kit, incl. lubricant, allen wrench, seals and instructions, for Ovation 10 - 100 µl (QS), Ovation 21 - 100 µl (F1 and F2)Log in for availability1 * 1 Each - 218,00 kr



