Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Flaskedispenser

VWR®, Flaskedispenser

2 - 10 ml, 0,50 ml
Katalog # 612-3671
Leverandør:   VWR Collection
VWR®, Flaskedispenser
Katalog # 612-3671
Leverandør:  VWR Collection
VWR®, Flaskedispenser
VWR®, Flaskedispenser

2 - 10 ml, 0,50 ml

Price
2.600,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Variabel volumen, autoklaverbar.

  • Valve system with steel spring
  • PP with precision glass cylinder
  • Quick and easy to use volume setting system
  • Additional rotating fine volume adjustment for right or left handed use
  • Adapter allows rotation of the dispenser on bottles to the desired position

These standard PP units, with glass cylinder, are suitable for aqueous liquids, dilute acids and alkalis - not for use with solvents and hydrofluoric acid which attack PP (for bottles with GL 32 thread). The glass cylinder and PTFE-encased glass piston, with PP body, models are designed for aqueous solutions, weakly concentrated acids, alkaline solutions and crystallising liquids compatible with PP. The amber glass cylinders, clear glass piston, with PP body, are suitable for light-sensitive liquids, compatible with PP.

Leveringsinformation: Supplied with two adapters (GL 40 and GL 45) and calibration certificate.

Specifikationer
  • Volumen:
    2 - 10 ml
  • Inddeling:
    0,50 ml
Accessories

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Spare piston
    Spare piston
    612-6682
    10 ml
    Log ind for tilgængelighed
    1 * 1 Items - 896,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Valve block unit
    Valve block unit
    612-6684
    50 ml
    Log ind for tilgængelighed
    1 * 1 Items - 1.370,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Intake tube
    Intake tube
    612-6686
    2 - 10 ml and 10 - 50 ml
    Log ind for tilgængelighed
    1 * 2 Items - 689,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Plunger PTFE
    Plunger PTFE
    612-3673
    10 ml
    Log ind for tilgængelighed
    1 * 1 Items - 1.340,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Plunger PTFE
    Plunger PTFE
    612-3674
    50 ml
    Log ind for tilgængelighed
    1 * 1 Items - 1.530,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Brown glass cylinder
    Brown glass cylinder
    612-3675
    10 ml
    Log ind for tilgængelighed
    1 * 1 Items - 1.340,00 kr

Produktinformation

  • Katalog #
    Volumen
    Tilgængelighed
    Price
  • Brown glass cylinder
    Brown glass cylinder
    612-3676
    50 ml
    Log ind for tilgængelighed
    1 * 1 Items - 1.530,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.