Bottles, Narrow Neck, Round
500 ml, GL 25, 76,8 mm, 176,5 mm, 25 mm
Catalog # RIXI10201050025OSV
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Datasheet
Specifications
- Udv.Ø:76,8 mm
- Gevind:GL 25
- Kapacitet:500 ml
- Højde:176,5 mm
- Seq:18
- Hals indv. Ø:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



