Affinity chromatography columns, HiTrap™ Con A 4B
HiTrap™ Con A 4B, PP, 90 µm, 16,00 mm, 25 mm, 5×5 ml, <20 ml/min
Katalog # 28-9520-96
Leverandør: Cytiva
Gå til:
Product Details & Documents
HiTrap™ Con A 4B is a ready-to-use column prepacked with Con A Sepharose™ 4B, a medium for convenient separation and purification of glycoproteins, polysaccharides, and glycolipids.
- Con A Sepharose™ is concanavalin A coupled to Sepharose™ 4B
- Can be operated with a syringe, a peristaltic pump, or a liquid chromatography system such as ÄKTA design
Concanavalin A (Con A) is a tetrameric metalloprotein isolated from Canavalia ensiformis (jack bean). Con A binds molecules containing α-D-mannopyranosyl, α-D-glucopyranosyl, and sterically related residues. The binding sugar requires the presence of C-3, C-4 and C-5 hydroxyl groups for reaction with Con A.
HiTrap™ Con A 4B columns can be operated with a syringe, a peristaltic pump, or a liquid chromatography system such as ÄKTA design.
Specifikationer
- Flowhastighed:<20 ml/min
- Ø indv.:16,00 mm
- Partikelstørrelse:90 µm
- Kapacitet:5×5 ml
- Beskrivelse:HiTrap™ Con A 4B
- Længde:25 mm
- Kolonnemateriale:PP
- Cat. No.:28-9520-96
- Maks. tryk:5 bar
- pH-område:4 - 9



