Racks til cryobokse
8 (2×4), 130 mm, 140×558×268 mm
Katalog # 479-0846
Leverandør: TENAK
Gå til:
Product Details & Documents
Rustfrit stål, udtrækshylde.
- Glidende skuffer
- Kan bruges til alle fryser mærker
- Til bokse 130mm høje
For upright freezers. The racks are specially designed for use with boxes for centrifuge tubes. Boxes with exterior dimensions up to H×W 132×137 mm, the length can in principle be as long as the shelf.
Bestillingsoplysninger: Leveres uden cryobokse
Specifikationer
- Rum:8 (2×4)
- B×D×H udv.:140×558×268 mm
- Seq:02
- Cryobox højde:130 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



