Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Racks til cryobokse

Racks til cryobokse

15 (3×5), 130 mm, 140×696×401 mm
Katalog # 479-0849
Leverandør:   TENAK
Racks til cryobokse
Katalog # 479-0849
Leverandør:  TENAK
Racks til cryobokse
Racks til cryobokse

15 (3×5), 130 mm, 140×696×401 mm

Price
1.690,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Rustfrit stål, udtrækshylde.

  • Glidende skuffer
  • Kan bruges til alle fryser mærker
  • Til bokse 130mm høje

For upright freezers. The racks are specially designed for use with boxes for centrifuge tubes. Boxes with exterior dimensions up to H×W 132×137 mm, the length can in principle be as long as the shelf.

Bestillingsoplysninger: Leveres uden cryobokse

Specifikationer
  • Rum:
    15 (3×5)
  • B×D×H udv.:
    140×696×401 mm
  • Seq:
    05
  • Cryobox højde:
    130 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.