Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Transfer pipettes, Samco™ Fine Tip

Transfer pipettes, Samco™ Fine Tip

With extended fine tip and small bulb, 1,5 ml, 50, 1 ml, 3 mm, 104 mm, +, 20/bag, 500/pack
Katalog # SAMC231-20S
   Lav fremstillingspåvirkning
Leverandør:   SAMCO
Transfer pipettes, Samco™ Fine Tip
Katalog # SAMC231-20S
Leverandør:  SAMCO
   Lav fremstillingspåvirkning
Transfer pipettes, Samco™ Fine Tip
Transfer pipettes, Samco™ Fine Tip

With extended fine tip and small bulb, 1,5 ml, 50, 1 ml, 3 mm, 104 mm, +, 20/bag, 500/pack

Price
457,00 kr
Log ind for tilgængelighed
1 * 500 Items
Product Details & Documents

These pipettes with fine tip and built-in pipette bulb are ideal for precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, non toxic polyethylene
  • Low-affinity surface—reduces loss of cells and valuable proteins due to binding
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Ideal for removing cell layers and separating blood samples
Specifikationer
  • Udv.Ø:
    3 mm
  • Pakket:
    20/bag, 500/pack
  • Steril:
    +
  • Kapacitet:
    1,5 ml
  • Beskrivelse:
    With extended fine tip and small bulb
  • Længde:
    104 mm
  • Seq:
    02
  • Dråber pr ml:
    50
  • Sugevolumen:
    1 ml
  • Cat. No.:
    SAMC231-20S
  • Miljøcertificering:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.