Slanger, PVC
19,00 mm, 4,00 mm, 27,00 mm
Catalog # 228-1566
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PVC, transparent.
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universalslange til en lang række anvendelsesområder. Den foretrukne løsning, når væskers flow skal kunne observeres. Ikke egnet til brug under vakuum eller tryk.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specifications
- Rør udv.Ø:27,00 mm
- Rør int.Ø:19,00 mm
- Vægtykkelse:4,00 mm
- Seq:59
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



