Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Dip Slides

VWR®, Dip Slides

Næringsagar med TTC, 100
  535307D
VWR®, Dip Slides
  535307D
 :  
VWR®, Dip Slides
VWR®, Dip Slides

Næringsagar med TTC, 100

 :  
 
1.470,00 kr
   
1 * 100 Items
 

Dip slides for microbiological monitoring of surfaces and in liquids. Each slide has media on both sides, with a choice of the same medium, or two different media on the two sides of the slide. This allows sampling of two surfaces with every slide. Testing with dip slides is a safe, reliable, economical and fast indicator of the presence of microorganisms. Dip slides, with a push cap, have a larger contact area.

  • Leveres sterile
  • Det tager kun få sekunder at tage prøven
  • Resultaterne kan nemt aflæses efter blot 24-48 timer
 

 

  • Pakn:
    100
  • Beskrivelse:
    Næringsagar med TTC
  • Cat. No.:
    535307D
  • Mål:
    24 mm rør, 92 mm høj
  • Kontaktområde:
    10 cm²|10
  • Model:
    Skruelåg
  • Bakke B×L:
    50×15 mm
  • Bladstørrelse:
    72×20 mm|80×28

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.