VWR®, Cellulosepropper
Specialtype, 58,0 - 66,0 mm, 70,0 mm, 56,0 mm, 70,0 mm
Katalog # 391-0185
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifikationer
- Ø bund:56,0 mm
- Ø top:70,0 mm
- Til Ø indv.:58,0 - 66,0 mm
- Beskrivelse:Specialtype
- Højde:70,0 mm
- Seq:60



