VWR®, Cellulosepropper
Specialtype, 31,0 - 33,5 mm, 56,0 mm, 31,0 mm, 45,5 mm
Catalog # 391-0174
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bund:31,0 mm
- Ø top:45,5 mm
- Til Ø indv.:31,0 - 33,5 mm
- Beskrivelse:Specialtype
- Højde:56,0 mm
- Seq:54



