VWR®, Cellulosepropper
Standardtype, 11,5 - 13,5 mm, 31,5 mm, 11,0 mm, 15,5 mm
Catalog # 391-0149
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifications
- Ø bund:11,0 mm
- Ø top:15,5 mm
- Til Ø indv.:11,5 - 13,5 mm
- Beskrivelse:Standardtype
- Højde:31,5 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



