VWR®, Cellulosepropper
Standardtype, 10,5 - 11,5 mm, 29,5 mm, 9,5 mm, 12,5 mm
Katalog # 391-0163
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Bestillingsoplysninger: Available in special or standard shape.
Emballering: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifikationer
- Ø bund:9,5 mm
- Ø top:12,5 mm
- Til Ø indv.:10,5 - 11,5 mm
- Beskrivelse:Standardtype
- Højde:29,5 mm
- Seq:04



