VWR®, Cellulosepropper
Specialtype, 7,5 - 11,0 mm, 29,5 mm, 7,5 mm, 12,5 mm
391-0162
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
- Ø bund:7,5 mm
- Ø top:12,5 mm
- Til Ø indv.:7,5 - 11,0 mm
- Beskrivelse:Specialtype
- Højde:29,5 mm
- Seq:50



