VWR®, Cellulosepropper
Standardtype, 17,0 - 18,5 mm, 37,0 mm, 15,5 mm, 22,0 mm
Katalog # 391-0161
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
: Available in special or standard shape.
: Packed in bags and cardboard boxes for easy handling and space saving.
Specifikationer
- Ø bund:15,5 mm
- Ø top:22,0 mm
- Til Ø indv.:17,0 - 18,5 mm
- Beskrivelse:Standardtype
- Højde:37,0 mm
- Seq:28



