VWR®, Cellulosepropper
Standardtype, 28,5 - 31,0 mm, 65,0 mm, 27,5 mm, 33,0 mm
Katalog # 391-0154
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
: Available in special or standard shape.
: Packed in bags and cardboard boxes for easy handling and space saving.
Specifikationer
- Ø bund:27,5 mm
- Ø top:33,0 mm
- Til Ø indv.:28,5 - 31,0 mm
- Beskrivelse:Standardtype
- Højde:65,0 mm
- Seq:40



