Dunke, Biotainer®, Nalgene®
10 l, med håndtag, bulkpakning, 250 mm, 37 mm, 337 mm, 48 mm
391-7102
PC, clear, with white screw cap.
- Silicone-lined polypropylene screw cap
- Good chemical resistance
- Good temperature resistance
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Biotainer™ Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
- Udv.Ø:250 mm
- Gevind:48 mm
- Model:med håndtag, bulkpakning
- Kapacitet:10 l
- Højde:337 mm
- Hals indv. Ø:37 mm
- Cat. No.:391-7102
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning



