Crossmatch tubes, BD Vacutainer®
Blood Collection tube, BD Vacutainer®, PET, BD Hemogard™, K2EDTA, 100 mm, 13 mm, lyserød, 6 ml, Xmatch label
Katalog # BDAM367941
Leverandør: BD Medical
Gå til:
Product Details & Documents
These crossmatch tubes are available in plastic EDTA and plain clot activator tubes.
It is identified by a pink cap and large block label.
: All tubes are supplied in boxes of 100/ cases of 1000.
Specifikationer
- Lukkestørrelse:BD Hemogard™
- Ø:13 mm
- Volumen:6 ml
- Beskrivelse:Blood Collection tube, BD Vacutainer®
- Længde:100 mm
- Materiale:PET
- Lågfarve:lyserød
- Additiv:K2EDTA
- Label type:Xmatch label



