Super Adjustable™ Super Erecta® shelving
Super Adjustable™ wire shelf, A2442NS, Rustfrit stål, 760×457×1370 mm, 6,8 kg
Katalog # METOA2442NS
Leverandør: Metro International
Gå til:
Product Details & Documents
Designed to work in conjunction with the entire Super Erecta® System of shelves and accessories, these Super Adjustable wire shelves have a unique corner release system which allows them to be adjusted quickly and easily without the use of tools.
- Heavy duty construction
- Built to save space and to stand though against years of heavy use
- Adjust and add shelves quickly and easily to reclaimwasted space
They shelf have a sleek chrome finish that makes it perfect for dry storage areas, while the open-wire construction minimises dust accumulation and allows a free circulation of air and greater visibility.
Specifikationer
- Beskrivelse:Super Adjustable™ wire shelf, A2442NS
- Materiale:Rustfrit stål
- Seq:42
- B×D×H:760×457×1370 mm
- Vægt:6,8 kg



