Threaded fittings
Tubing nozzle, with cap, nozzle-Ø 10 mm. NW 6 mm, PP, 19,05 mm
Katalog # BURK8546-3410
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:19,05 mm
- Beskrivelse:Tubing nozzle, with cap, nozzle-Ø 10 mm. NW 6 mm
- Materiale:PP
- Seq:15



