Threaded fittings
Tubing nozzle, with cap, nozzle-Ø 16 mm. NW 10 mm, PP, 12,7 mm
Katalog # BURK8546-1216
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:12,7 mm
- Beskrivelse:Tubing nozzle, with cap, nozzle-Ø 16 mm. NW 10 mm
- Materiale:PP
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



