Threaded fittings
Tubing nozzles, fixed, external thread, nozzle-Ø 12 mm, NW 7,5 mm, PP, 19,05 mm
Katalog # BURK8545-3412
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:19,05 mm
- Beskrivelse:Tubing nozzles, fixed, external thread, nozzle-Ø 12 mm, NW 7,5 mm
- Materiale:PP
- Seq:06



