Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Water baths, transparent polycarbonate

Water baths, transparent polycarbonate

Polycarbonate bath, 112A-E, ≤100 °C, 12 L, 303×342×150 mm, 333×358×166 mm
Katalog # 461-0603
Leverandør:   HUBER
Water baths, transparent polycarbonate
Katalog # 461-0603
Leverandør:  HUBER
Water baths, transparent polycarbonate
Water baths, transparent polycarbonate

Polycarbonate bath, 112A-E, ≤100 °C, 12 L, 303×342×150 mm, 333×358×166 mm

Price
5.280,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Temperaturområde:
    ≤100 °C
  • Kapacitet:
    12 L
  • B×D×H:
    333×358×166 mm
  • Bad B×D×H:
    303×342×150 mm
  • Model:
    Polycarbonate bath, 112A-E
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.