Objektglas med fordybning
Objektglas med reaktionsbrønde, blå, 8, 9 mm
Katalog # MARI1216071
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
Documents
Specifikationer
- Ant. brønde:8
- Farve:blå
- Beskrivelse:Objektglas med reaktionsbrønde
- Seq:17
- Brønd Ø:9 mm



