Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Knitted gloves, Stringknits™ 76-202

Knitted gloves, Stringknits™ 76-202

76-202, 11, hvid, 195 - 245 mm, 12 pairs/bag
Katalog # 112-3418
Leverandør:   Ansell
Knitted gloves, Stringknits™ 76-202
Katalog # 112-3418
Leverandør:  Ansell
Knitted gloves, Stringknits™ 76-202
Knitted gloves, Stringknits™ 76-202

76-202, 11, hvid, 195 - 245 mm, 12 pairs/bag

Price
Spørg for pris
Log ind for tilgængelighed
1 * 12 Par
Product Details & Documents

Lightweight, stretch nylon gloves. Ambidextrous. Soft, comfortable and non irritant.

  • Extra flexible and lint-free
  • No abrasive seams to irritate the skin
  • Breathable knit - hands do not sweat and remain dry
  • Can be worn on their own or as glove liners
  • Washable at 40 °C with no shrinking or misshaping

Ideal for delicate manipulation, fine assembly of dry parts, paintshop and packaging applications.

Certifications: Cat. II

Specifikationer
  • Handske størrelse:
    11
  • Pakket:
    12 pairs/bag
  • Farve:
    hvid
  • Længde:
    195 - 245 mm
  • Seq:
    10
  • Model:
    76-202
  • Cat. No.:
    112-3418
  • Foringsmateriale:
    Nylon
  • Ambidextrous/Hånd-specifik:
    Ambidextrous
  • Måler:
    13
  • Manchet:
    Strikket
  • Engangs/Genbrugelig:
    Genanvendelig
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.