Knitted gloves, Stringknits™ 76-202
76-202, 7, hvid, 195 - 245 mm, 12 pairs/bag
Catalog # 112-3420
Supplier: Ansell
Jump to:
Product Details & Documents
Lightweight, stretch nylon gloves. Ambidextrous. Soft, comfortable and non irritant.
- Extra flexible and lint-free
- No abrasive seams to irritate the skin
- Breathable knit - hands do not sweat and remain dry
- Can be worn on their own or as glove liners
- Washable at 40 °C with no shrinking or misshaping
Ideal for delicate manipulation, fine assembly of dry parts, paintshop and packaging applications.
Certifications: Cat. II
Specifications
- Handske størrelse:7
- Pakket:12 pairs/bag
- Farve:hvid
- Længde:195 - 245 mm
- Seq:06
- Model:76-202
- Cat. No.:112-3420
- Foringsmateriale:Nylon
- Ambidextrous/Hånd-specifik:Ambidextrous
- Måler:13
- Manchet:Strikket
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



