Knitted gloves, Stringknits™ 76-202
76-202, 6, hvid, 195 - 245 mm, 12 pairs/bag
Katalog # 112-3419
Leverandør: Ansell
Gå til:
Product Details & Documents
Lightweight, stretch nylon gloves. Ambidextrous. Soft, comfortable and non irritant.
- Extra flexible and lint-free
- No abrasive seams to irritate the skin
- Breathable knit - hands do not sweat and remain dry
- Can be worn on their own or as glove liners
- Washable at 40 °C with no shrinking or misshaping
Ideal for delicate manipulation, fine assembly of dry parts, paintshop and packaging applications.
: Cat. II
Specifikationer
- Handske størrelse:6
- Pakket:12 pairs/bag
- Farve:hvid
- Længde:195 - 245 mm
- Seq:05
- Model:76-202
- Cat. No.:112-3419
- Foringsmateriale:Nylon
- Ambidextrous/Hånd-specifik:Ambidextrous
- Måler:13
- Manchet:Strikket
- Engangs/Genbrugelig:Genanvendelig



