Threaded fittings
Bend, 90°, with inner/outer thread, NW 23 mm, PP, 12,7 mm
Katalog # BURK8515-0034
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:12,7 mm
- Beskrivelse:Bend, 90°, with inner/outer thread, NW 23 mm
- Materiale:PP
- Seq:34



