Cleanroom notebooks, BCR® MyNotes
Product 818-0127 is a replacement for BERKMNBK-A5.CR and has the same packaging and specifications, but may be a different quantity.
Product 818-0257 is a replacement for BERKMNBK-A5.CR and has the same packaging and specifications, but may be a different quantity.
Product 818-0127 is a replacement for BERKMNBK-A5.CR and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
BCR® MyNotes Notebooks are an ideal choice for documentation. They are practical for note taking and data recording in the cleanroom (Class 1 - 10,000).
- Made with Berkshire cleanroom bond 850 (medium 85 g/m² (24 lbs.))
- Low in particles and fibres
- Full lot tracking on every case
- Double packed for cleanliness
- Smooth surfaces reduce particle contamination
- Available in college rule (CR) or 1/4" grid options
BCR® Mynotes are made with the purest quality cellulose from specially selected forests and is specially coated to minimise particle and fiber release.
Certifications: Meets RoHS guidelines and designed for use in ISO Class 3-7, EU grade B/C/D.
Specifications
- Papirformat:A5
- Model:Ruled
- Beskrivelse:MyNotes Notebooks
- Seq:03
- Antal af sider:50
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



