Labels for Laser printers, LaserTab®, type B-799
Printer labels, B-799, Nylon, Permanent akryl, Laser, hvid, Laser, 25×9 mm, 10150 labels/pack
Katalog # BRDY029675
Leverandør: Brady
Gå til:
Product Details & Documents
Blank, printable nylon cloth labels for Laser printers.
Documents
Specifikationer
- Printer:Laser
- Printing method:Laser
- Model:B-799
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:25×9 mm
- Materiale:Nylon
- Seq:05
- Pakket:10150 labels/pack
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



