Sampling scoops, Sterileware®, SP Bel-Art
60 ml, 205 mm, 41 mm, +, rød
Leverandør: Bel-Art Products, a Part of SP
Sampling scoops, Sterileware®, SP Bel-Art
Katalog # BELAH369022002
Leverandør: Bel-Art Products, a Part of SP
Gå til:
Product Details & Documents
PS, red. These scoops are perfect for taking samples from wide-mouth containers.
- High-impact FDA grade polystyrene
- Red colour provides a contrasting background to bright coloured samples
- Longer handle keeps hand away from sample
- Sterilised by gamma irradiation, lot stamped for accurate lot tracing
The bright red colour reduces the chance of residual sample remaining in the scoop or the scoop being accidently left behind in a sample. The colour can also serve as a code to avoid cross contamination.
Documents
Specifikationer
- Steril:+
- Bredde:41 mm
- Kapacitet:60 ml
- Farve:rød
- Længde:205 mm
- Seq:01



