Barrier tips, ART™
ART™ 1000, 1000 µl, +, 88,9 mm, 8 racks, 96 i hvert (hængslet rack)
Katalog # 732-1146
Leverandør: Thermo Fisher Scientific
Barrier tips, ART™
Katalog # 732-1146
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These sterile barrier tips are designed to fit virtually any pipette and application. The self-sealing barrier provides 100% protection against aerosols and liquid contamination.
- Free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
- Rack cover can easily be realigned from a traditional lift-off to a hinged rack for one-handed access to tips
- Front latch closes and locks, ensuring safe and secure storage
- Space-saving, stackable reload system is environmentally friendly, traceable and easy to use
Emballering: Tips are available in racks or in trays for rack reloading. Reload tips require an empty rack.
Documents
Specifikationer
- Pakket:8 racks, 96 i hvert (hængslet rack)
- Steril:+
- Volumen:1000 µl
- Længde:88,9 mm
- Seq:12
- Spidstype:ART™ 1000
- Cat. No.:732-1146
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, LargeTomt rack til refillpipettespidser, Large732-1169Log ind for tilgængelighed1 * 8 Items - 134,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, SmallTomt rack til refillpipettespidser, Small732-1171Log ind for tilgængelighed1 * 10 Items - 153,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, MediumTomt rack til refillpipettespidser, Medium732-1170Log ind for tilgængelighed1 * 10 Items - 273,00 kr



