Affinity chromatography columns, HisTrap™ FF crude
HisTrap™ FF crude, PP, 90 µm, 7×25 mm, 1 ml, 4 ml/min
Catalog # 11-0004-58
Supplier: Cytiva
Jump to:
Product Details & Documents
HisTrap FF Crude columns are high binding capacity IMAC columns for his-tagged protein purification when scalability is needed.
- High binding capacity – binds up to 40 mg his-tag protein/mL resin
- Excellent flow properties – great performance even at high flow rates
- Optimized for unclarified samples – short purification time can minimize potential negative effects, such as degradation and oxidation of proteins
- HiTrap column format – compatible with syringe, pump, or chromatography system such as ÄKTA systems or other FPLC systems
HisTrap FF crude is a ready-to-use column, prepacked with precharged Ni Sepharose 6 Fast Flow. After thorough cell disruption, it is possible to load the unclarified lysate on the column, without precentrifugation and filtration.
Specifications
- Flowhastighed:4 ml/min
- Partikelstørrelse:90 µm
- Kapacitet:1 ml
- Beskrivelse:HisTrap™ FF crude
- Seq:01
- Kolonnemateriale:PP
- Sengens dimensioner:7×25 mm
- Cat. No.:11-0004-58
- Opbevaring:4 to 30 °C, 20% Ethanol
- Bindingskapacitet:Approx. 40 mg histidine-tagged protein/mL medium
- Maks. tryk:5 bar
- pH-område:3 - 12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



