Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Konduktivitetsceller

Konduktivitetsceller

Conductivity cell InLab® 731 (4 poles), InLab® 731 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/grafit, 12×120 mm, Mini-DIN, 2 m cable
Katalog # 663-1001
Leverandør:   Mettler - Toledo
Konduktivitetsceller
Katalog # 663-1001
Leverandør:  Mettler - Toledo
Konduktivitetsceller
Konduktivitetsceller

Conductivity cell InLab® 731 (4 poles), InLab® 731 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/grafit, 12×120 mm, Mini-DIN, 2 m cable

Price
5.560,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.

Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7

Specifikationer
  • Konduktivitet:
    0,01 - 1000 mS/cm
  • Tilslutning:
    Mini-DIN, 2 m cable
  • Ø×L:
    12×120 mm
  • Model:
    InLab® 731 (4 poles)
  • Beskrivelse:
    Conductivity cell InLab® 731 (4 poles)
  • Materiale:
    Epoxy/grafit
  • Seq:
    08
  • Temperatur:
    0...+100 °C
  • Cellekonstant:
    0,57 cm-1