PIG® Rip-&-Fit® HazMat rolls
Mat, 74,3 L, 1 roll/bag, 46 m×380 mm
NEWPMAT343
: NEW PIG
Extra perforations let you create custom sizes of PIG HazMat Mat without cutting. Just "rip" it along the easy-tear perfs and "fit" it into place.
- Absorbs the widest range of acids, caustics and unknown liquids - even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
- Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Extra perforations in our Rip-&-Fit Mat allow you to easily "rip" this PIG Mat and "fit" it to your application without cutting
- No matter how you rip it, this mat features the proven eight-layer, 100% PP construction of PIG Mat
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier
- Highly-absorbent, fine-fibre construction won't leave behind liquids or fibre residue
- Absorbs and retains most acids, caustics and unknown liquids
The pink colour is easily distinguishable to assure workers use the correct mat during a spill emergency. It is perforated every 9,5 cm across width and every 25 cm across length; "rip" the perfect sized mat, then "fit" it into place. The heavy-weight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
- Beskrivelse:Mat
- L×B:46 m×380 mm
- Seq:02
- Sugeevne:74,3 L
- Pakket:1 roll/bag



