Elephant mat, zigzag stitched PIG®
Mellemvægts rulle, 44 liter/pose, 1 rulle/pose, 23 m × 838 mm
Katalog # NEWPMAT256
Leverandør: NEW PIG
Gå til:
Product Details & Documents
The zigzag stitched PIG® mat is made from eight-layered, highly absorbent, fine-fibre 100% PP construction. The zigzag stitch offers excellent walk-on durability. It absorbs most common industrial liquids like oils, water, solvents, coolants.
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Flame-resistant - material melts when exposed to high heat
- Can be incinerated after use
The mat is designed specifically for heavy foot traffic or moderate to light wheeled traffic. Rolls are ideal for walkways and large areas to soak up leaks and overspray.
Specifikationer
- Beskrivelse:Mellemvægts rulle
- L×B:23 m × 838 mm
- Seq:01
- Sugeevne:44 liter/pose
- Pakket:1 rulle/pose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



