PIG® spill bag
Spill bag, includes 20 mat pads, 1 absorbent sock and 2 disposal bags, 10,4 L, 140×250×360 mm
Katalog # 121-0070
Leverandør: NEW PIG
Gå til:
Product Details & Documents
High-visibility, compact spill bag travels anywhere you do for spill response on the go.
- Brightly coloured yellow bag features a reflective stripe for greater visibility and easy identification
- Drawstring closure is ideal for carrying or hanging on a wall
- Packed with a variety of PIG® absorbents to handle small spills
PIG® spill bag is flexible and small enough to fit behind the seat of a lorry; stows almost anywhere and is easy to carry in the event of a spill
: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
Specifikationer
- Beskrivelse:Spill bag, includes 20 mat pads, 1 absorbent sock and 2 disposal bags
- Seq:002
- B×D×H:140×250×360 mm
- Sugeevne:10,4 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



