PIG® medium and large mobile container kits
Spill kit, HAZ-MAT, includes 120 mat pads, 12 socks, 18 pillows and 10 disposal bags, 179,2 L, 730×570×1050 mm
Catalog # 121-0068
Supplier: NEW PIG
Jump to:
Product Details & Documents
Fast, effective response to indoor and outdoor spills.
- Durable, wheeled 240 and 360 L container is packed with high-quality PIG® absorbents
- Easy to transport supplies directly to the spill site
- Hinged lid makes it easy to get the absorbents you need — just flip it open
- Container with bold Spill Kit lettering for quick identification
- Absorbents are organised for quick, easy response
- Heavy-duty rubber wheels roll easily over nearly any surface
Weather-resistant polyethylene container protects the contents from moisture, dirt and damage (containers are best kept indoors for long-term storage).
Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
Specifications
- Beskrivelse:Spill kit, HAZ-MAT, includes 120 mat pads, 12 socks, 18 pillows and 10 disposal bags
- Seq:03
- B×D×H:730×570×1050 mm
- Sugeevne:179,2 L



