Filtering tiles, BOLA
PTFE, 320×320 mm, 10 μm, 3 mm
Katalog # BOHLN1616-30
Leverandør: Bohlender
Gå til:
Product Details & Documents
These filtering tiles are made of microporous PTFE.
- Suitable for cutting or stamping
- Resistant to chemicals
- Temperature resistance from –200 to +250 °C
Specifikationer
- Porestørrelse:10 μm
- Dimensioner:320×320 mm
- Materiale:PTFE
- Seq:04
- Tykkelse:3 mm



