Tissue grinders, DUALL®, KIMBLE®
3 ml, 120×16 mm, 207 mm
Katalog # SCERSP885450-0021
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
These borosilicate glass tissue grinders combine both conical and cylindrical surfaces to reduce tissue and also produces a uniform homogenate. Construction is strong enough to allow the pestle to be motor driven and also the grinding efficiency is greatly improved while using this tube.
- Replacement components are available and completely interchangeable
- Used for connective tissues such as muscle, heart and lung
Clearance between pestles and tubes is 0,004 to 0,006"
Specifikationer
- Kapacitet:3 ml
- Seq:02
- Samlet længde:207 mm
- Ø udv. × længde:120×16 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



