Sample vials, with PTFE-lined screw cap, KIMBLE®
12,00 ml, 19×67 mm, klar, Yes, 15-425
Katalog # SCERSP60940A-12
Leverandør: DWK Life Sciences
Sample vials, with PTFE-lined screw cap, KIMBLE®
Katalog # SCERSP60940A-12
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
These vials are made from clear KIMAX® KG-33 borosilicate glass.
- Closed top white PTFE closures, attached
- The 16 ml size complies with EPA 600 series methods
Specifikationer
- Kasket inkluderet:Yes
- Cap størrelse:15-425
- Diameter×H:19×67 mm
- Kapacitet:12,00 ml
- Farve:klar
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



