Incinerating dishes, rectagular
100 mm, 19 mm, 45 mm
Catalog # HALDLGK/AL7/100X45
Supplier: MORGAN ADVANCED MATERIALS HALD
Incinerating dishes, rectagular
Catalog # HALDLGK/AL7/100X45
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Alsint 99,7.
- Good thermal shock resistance due to high thermal conductivity
- Resistant to chemical attack, e.g. hydrogen and other reducing gases
Specifications
- Bredde:45 mm
- Højde:19 mm
- Længde:100 mm
- Seq:10
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



