Capillary columns, Elite-SimDist for autosystem
Kapillær, Elite-SimDist, 0,15 µm, 0,53 mm, 5 m
PERCN9316572
Elite-SimDist Dimethylpolysiloxane capillary columns processed for simulated distillation.
- Kolonne form:Kapillær
- Filmtykkelse:0,15 µm
- Ø indv.:0,53 mm
- Længde:5 m
- Seq:01
- Fase:Elite-SimDist
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



