Headspace crimp top vials
Vials, with P Logo, 20,00 ml, Round bottom, 23×75,5 mm, klar, No
Katalog # PERCN9306079
Leverandør: PerkinElmer
Gå til:
Product Details & Documents
Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.
- Pressure release safety caps to ensure safe analysis at any temperature
- Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
- Packed in a clean environment
Specifikationer
- Kasket inkluderet:No
- Diameter×H:23×75,5 mm
- Kapacitet:20,00 ml
- Farve:klar
- Beskrivelse:Vials, with P Logo
- Seq:07
- Grundlag:Round bottom
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104241Log ind for tilgængelighed1 * 100 Items - 1.340,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104242Log ind for tilgængelighed1 * 1.000 Items - 11.970,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104243Log ind for tilgængelighed1 * 100 Items - 1.700,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104244Log ind for tilgængelighed1 * 1.000 Items - 19.350,00 kr
Produktinformation
- Katalog #SeptumTilgængelighedPrice
- Aluminium cap, star spring and septaAluminium cap, star spring and septaPERCB0159356Butyl redLog ind for tilgængelighed1 * 100 Items - 1.100,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Red PTFE coated butyl rubber cap, pre-assembledRed PTFE coated butyl rubber cap, pre-assembledPERCB4000025Log ind for tilgængelighed1 * 1.000 Items - 10.650,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- PTFE coated silicone cap, pre-assembledPTFE coated silicone cap, pre-assembledPERCB4000022Log ind for tilgængelighed1 * 1.000 Items - 11.630,00 kr
Produktinformation
- Katalog #SeptumTilgængelighedPrice
- Aluminium cap, ridgedAluminium cap, ridgedPERCN9303350Butyl grey stopperLog ind for tilgængelighed1 * 1.000 Items - 6.170,00 kr



