Headspace screw top vials
Headspace screw top vials with "P" logo, 22,00 ml, 23×75,5 mm, Glas, klar, No
Katalog # PERCN9306075
Leverandør: PerkinElmer
Gå til:
Product Details & Documents
Specifikationer
- Kasket inkluderet:No
- Diameter×H:23×75,5 mm
- Kapacitet:22,00 ml
- Farve:klar
- Beskrivelse:Headspace screw top vials with "P" logo
- Materiale:Glas
- Seq:02
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



