Buckets with Lid, Round
hvid, 3 L, 194 mm, 140 mm
SEMA2884
: SEMADENI
Packing buckets, made of white PP, for industrial and laboratory applications. With handle and tight closing lid.
- Stackable and sturdy with plastic carrying handle
- Good chemical resistance
- Easy to clean
- Kapacitet:3 L
- Farve:hvid
- Højde:140 mm
- Seq:03
- Ø:194 mm



